- DryRod® II Portable Electrode Oven
features
- Wire-wrap heating element provides even, continuous heat to oven chamber for 100% protection of electrodes
- Removable locking cordset allows replacement of cord
- Spring latch tightly secures an insulated lid for maximum efficiency
- Rod elevator easily extracts rods from chamber
| Watts | 75 W |
| Material | Steel |
| Operating Temperature [Max] | 300 °F |
| Color | Yellow |
| Digital Thermometer | No |
| Chamber Size | 2 7/8 in Dia. x 19 3/4 in Depth |
| Operating Temperature [Min] | 100 °F |
| Insulation Thickness | 1 1/2 in |
| Voltage | 120 |
| Capacity | 10 lbs |
| Depth | 7.25 in |
| Finish | Powder Coated |
| Phase | Single Phase |
| Type | 1 |
| Weight | 11.2 LB |

