- DryRod® II Portable Electrode Oven
features
- Wire-wrap heating element provides even, continuous heat to oven chamber for 100% protection of electrodes
- Power inlet module easily accommodates alternative cord sets
- Spring latch tightly secures insulated lid
- Safety yellow color ensures high visibility from a distance
- Rod elevator easily extracts rods from chamber
| Finish | Powder Coated |
| Color | Yellow |
| Type | 1 |
| Operating Temperature [Max] | 300 °F |
| Voltage | 120 |
| Depth | 7.25 in |
| Chamber Size | 2 7/8 in Dia. x 19 3/4 in Depth |
| Watts | 75.00 W |
| Phase | Single Phase |
| Insulation Thickness | 1 1/2 in |
| Material | Steel |
| Voltage Type | AC/DC Voltage |
| Weight | 0.0 LB |

