- DryRod® II Portable Electrode Oven
features
- Adjustable thermostat and voltage selector switch
- Heavy-duty, industrial strength wheels & axle
- Indicator light signifies "power on" condition
- Removable locking cord set allows replacement of cord
- Spring latch tightly secures an insulated lid for maximum efficiency
- Wire-wrapped heating elements provide even, continuous heat to oven chamber for 100% protection of electrodes
| Finish | Powder Coated |
| Type | 5 w/Wheels |
| Capacity | 50 lbs |
| Operating Temperature [Max] | 300 °F |
| Operating Temperature [Min] | 100 °F |
| Chamber Size | 8 in Dia. x 19 3/4 in Depth |
| Phase | Single Phase |
| Material | Steel |
| Watts | 300 W |
| Voltage | 120/240 |
| Insulation Thickness | 1 1/2 in |
| Depth | 14 in |
| Digital Thermometer | Yes |
| Color | Yellow |
| Weight | 45.6 LB |

