- DryRod® Bench/Floor Shop Electrode Oven
features
- Standard features include an adjustable thermostat, and a 120/240 Voltage selector switch
- Wire-wrap heating element provides even, continuous heat to oven chamber for 100% protection of electrodes
- Power inlet module easily accommodates alternative cord sets
- Indicator light signifies "power on"
- Spring latch tightly secures insulated lid
- Safety yellow color ensures high visibility from a distance
- Rod elevator easily extracts rods from chamber
| Digital Thermometer | Yes |
| Voltage | 120/240 |
| Operating Temperature [Min] | 100 °F |
| Phase | Single Phase |
| Finish | Powder Coated |
| Type | 15B |
| Insulation Thickness | 1 1/2 in |
| Color | Yellow |
| Watts | 600.00 W |
| Depth | 21.75 in |
| Chamber Size | 14 in Dia. x 19 3/4 in Depth |
| Material | Steel |
| Operating Temperature [Max] | 300 °F |
| Weight | 87.0 LB |

