- 3/8" ID x 1/2" OD x 3/4" Long
- Bronze - Oil Impregnated (SAE 841) Bushing
| Length | 3/4 in |
| Material | Bronze – Oil Impregnated (SAE 841) |
| I.D. | 3/8 in |
| Groove Type | No Groove |
| Inch/Metric | Inch |
| Temperature Range [Max] | 212 °F |
| O.D. | 0.5 in |
| Bore Type | Round Bore |
| Has Flange | No |
| Weight | 0.014 LB |
| EAN or UPC | 637401174001 |

