- 1/4" ID x 3/8" OD x 1/2" Long
- Bronze - Oil Impregnated (SAE 841) Bushing
| O.D. | 0.375 in |
| Inch/Metric | Inch |
| Material | Bronze – Oil Impregnated (SAE 841) |
| Flange Thickness | 0.047 in |
| I.D. | 1/4 in |
| Has Flange | Yes |
| Length | 1/2 in |
| Bore Type | Round Bore |
| Temperature Range [Max] | 212 °F |
| Groove Type | No Groove |
| Weight | 0.008 LB |
| EAN or UPC | 637401174339 |

