- 5/16" ID x 7/16" OD x 1/4" Long
- Bronze - Oil Impregnated (SAE 841) Bushing
| I.D. | 5/16 in |
| Length | 1/4 in |
| Inch/Metric | Inch |
| Bore Type | Round Bore |
| Has Flange | Yes |
| Material | Bronze – Oil Impregnated (SAE 841) |
| O.D. | 0.4375 in |
| Flange Thickness | 1/16 in |
| Groove Type | No Groove |
| Temperature Range [Max] | 212 °F |
| Weight | 0.005 LB |
| EAN or UPC | 637401174353 |

