- 1/2" ID x 5/8" OD x 1/2" Long
- Bronze - Oil Impregnated (SAE 841) Bushing
| Inch/Metric | Inch |
| Groove Type | No Groove |
| Flange Thickness | 1/16 in |
| O.D. | 0.625 in |
| Length | 1/2 in |
| Has Flange | Yes |
| Temperature Range [Max] | 212 °F |
| Bore Type | Round Bore |
| I.D. | 1/2 in |
| Material | Bronze – Oil Impregnated (SAE 841) |
| Weight | 0.016 LB |
| EAN or UPC | 637401174469 |

