- 5/16" ID x 1/2" OD x 1/2" Long
- Teflon Filled Polymer Bushing
| Has Flange | No |
| I.D. | 5/16 in |
| Bore Type | Round Bore |
| Temperature Range [Max] | 550 °F |
| Groove Type | No Groove |
| O.D. | 0.5 in |
| Inch/Metric | Inch |
| Material | Teflon® Filled Polymer |
| Length | 1/2 in |
| Weight | 0.004 LB |
| EAN or UPC | 637401175183 |

