- 1/4" ID x 3/8" OD x 3/8" Long
- Teflon Filled Polymer Bushing
| Groove Type | No Groove |
| Bore Type | Round Bore |
| Inch/Metric | Inch |
| O.D. | 0.375 in |
| Has Flange | Yes |
| Length | 3/8 in |
| Temperature Range [Max] | 550 °F |
| I.D. | 1/4 in |
| Material | Teflon® Filled Polymer |
| Flange Thickness | 0.0625 in |
| Weight | 0.002 LB |
| EAN or UPC | 637401175404 |

