- 5/16" ID x 1/2" OD x 3/8" Long
- Teflon Filled Polymer Bushing
| Length | 3/8 in |
| Bore Type | Round Bore |
| Material | Teflon® Filled Polymer |
| I.D. | 5/16 in |
| Has Flange | Yes |
| Flange Thickness | 3/32 in |
| O.D. | 0.5 in |
| Inch/Metric | Inch |
| Groove Type | No Groove |
| Temperature Range [Max] | 550 °F |
| Weight | 0.004 LB |
| EAN or UPC | 637401175428 |

