- 3/8" ID x 9/16" OD x 1/2" Long
- Teflon Filled Polymer Bushing
| Temperature Range [Max] | 550 °F |
| Has Flange | Yes |
| O.D. | 0.5625 in |
| Flange Thickness | 0.125 in |
| Groove Type | No Groove |
| Length | 1/2 in |
| Bore Type | Round Bore |
| Material | Teflon® Filled Polymer |
| I.D. | 3/8 in |
| Inch/Metric | Inch |
| Weight | 0.008 LB |
| EAN or UPC | 637401175466 |

