- Yellow Color
- Small Glove Size
- Uncoated
description
- Light Weight. Used in the automotive industry, light heat applications, glass operations and metal stamping.
features
- Kevlar® provides excellent cut protection, heat resistance and is inherently flame resistant
- Seamless knit construction protects hands without sacrificing comfort or dexterity
- Knit Wrist helps prevent dirt and debris from entering the glove
- Reversible design allows replacing one glove at a time, rather than pairs
- Can be used as gloves or glove liners
- Color coded hems for easy size identification
- Custom styles and modifications available
| Dry Instructions | Tumble Dry |
| Liner Material | Kevlar |
| Wash Temperature | 131 ⁰F |
| Sustainability | Recyclable via Terracycle Program, Reusable/Launderable |
| Coating | Uncoated |
| Construction | Seamless Knit |
| Bleach | Do Not Bleach |
| Size | S |
| Standard | ANSI Method TDM, ANSI Gram 600, ANSI Cut 2, ANSI Cut 9 A2, ASTM F1060 1, ASTM F1060 Temp 176° F, Taa Comp |
| Wash Instructions | Machine Wash |
| CRH | 1:3 |
| Cuff | Knit Wrist |
| Dry Temperature | Medium Heat |
| Color | Yellow |
| Glove Size | Small |
| Gauge | 13 |
| Cut Level | A2 |
| Weight | 0.02 LB |
| EAN or UPC | 616314003103 |

