- XL Size
- A3 Cut Level
- Kevlar Liner Material
description
- Medium Weight. Used in the automotive industry, light heat applications, glass operations and metal stamping.
features
- Kevlar® provides excellent cut protection, heat resistance and is inherently flame resistant
- Seamless knit construction protects hands without sacrificing comfort or dexterity
- Knit Wrist helps prevent dirt and debris from entering the glove
- Reversible design allows replacing one glove at a time, rather than pairs
- Can be used as gloves or glove liners
- Color coded hems for easy size identification
- Custom styles and modifications available
caution
- Because timing belts have an inherent, gentle side thrust, it is necessary to use at least one flanged pulley to prevent the belt from riding off
| CRH | 8:1 |
| Cuff | Knit Wrist |
| Gauge | 7 |
| Cut Level | A3 |
| Wash Temperature | 131 ⁰F |
| Bleach | Do Not Bleach |
| Standard | ANSI Method TDM, ANSI Gram 1072, ANSI Cut 3, ANSI Cut 9 A3, ANSI Abrasion 1, ANSI Abrasion Cycles 250, ASTM F1060 2, ASTM F1060 Temp 284° F, Taa Comp |
| Dry Temperature | Medium Heat |
| Glove Size | X-Large |
| Construction | Seamless Knit |
| Liner Material | Kevlar |
| Dry Instructions | Tumble Dry |
| Sustainability | Recyclable via Terracycle Program, Reusable/Launderable |
| Size | XL |
| Coating | Uncoated |
| Wash Instructions | Machine Wash |
| Color | Yellow |
| Weight | 0.06 LB |
| EAN or UPC | 616314003172 |

