- Green Color
- Medium Glove Size
- Uncoated
description
- Medium Weight. Used in Sheet metal fabrication, painting, canning, recycling, assembly, plastic molding, metal fabrication, pulp and paper processing, food processing, and metal stamping. Do not use near open flame.
features
- Seamless knit construction provides comfort without sacrificing dexterity
- Proprietary ACP / Kevlar® blend is exceptionally comfortable, offers twice the cut resistance compared with traditional Para-Aramid sleeves and is inherently flame resistant
- Heat resistance protects the hand from minor heat and burn injuries up to 350â-¦F, Do not use near open flame
- Knit Wrist helps prevent dirt and debris from entering the glove
- 100% Silicone Free
- Color coded hems for easy size identification
- Launderable for extended life and to reduce replacement costs
| Silicone Free | Yes |
| Cuff | Knit Wrist |
| Bleach | Do Not Bleach |
| Dry Instructions | Tumble Dry |
| Gauge | 10 |
| Wash Instructions | Machine Wash |
| Coating | Uncoated |
| Dry Temperature | Medium Heat |
| Liner Material | ACP, Kevlar |
| Glove Size | Medium |
| Wash Temperature | 131 ⁰F |
| Sustainability | Recyclable via Terracycle Program, Reusable/Launderable |
| CRH | 2:6 |
| Construction | Seamless Knit |
| Color | Green |
| Size | M |
| Standard | ANSI Method TDM, ANSI Gram 2151, ANSI Cut 4, ANSI Cut 9 A4, Taa Comp |
| Cut Level | A4 |
| Weight | 0.05 LB |
| EAN or UPC | 616314128714 |

