- XS Size
- A3 Cut Level
- ACP, Kevlar Liner Material
description
- Economy Weight. Ideal fo sheet metal fabrication, painting, canning, recycling, assembly, plastic molding, metal fabrication, pulp and paper processing, food processing, and metal stamping. Do not use near open flame.
features
- Seamless knit construction provides comfort without sacrificing dexterity
- Prioprietary ACP Technology and Kevlar® blended shell provides excellent protection against heat, cuts, lacerations and abrasions
- Heat resistance protects the hand from minor heat and burn injuries up to 350°F, Do not use near open flame
- Cotton lining is ultra soft and very lightweight
- Knit Wrist helps prevent dirt and debris from entering the glove
- 100% Silicone Free
- Color coded hems for easy size identification
- Launderable for extended life and to reduce replacement costs
| Wash Instructions | Machine Wash |
| Bleach | Do Not Bleach |
| Dry Instructions | Tumble Dry |
| Color | Green |
| Glove Size | X-Small |
| Liner Material | ACP, Kevlar |
| Dry Temperature | Medium Heat |
| Standard | ANSI Method TDM, ANSI Gram 1256, ANSI Cut 3, ANSI Cut 9 A3, ANSI Abrasion 1, ANSI Abrasion Cycles 350, ASTM F1060 2, ASTM F1060 Temp 284° F, Taa Comp |
| CRH | 9:2 |
| Size | XS |
| Wash Temperature | 131 ⁰F |
| Cut Level | A3 |
| Construction | Seamless Knit |
| Gauge | 7 |
| Cuff | Knit Wrist |
| Silicone Free | Yes |
| Sustainability | Recyclable via Terracycle Program, Reusable/Launderable |
| Coating | Uncoated |
| Weight | 1.75 LB |
| EAN or UPC | 616314276514 |

