- Green Color
- 2X-Large Glove Size
- Uncoated
description
- Ideal for automotive manufacturing, metal fabrication, sheet metal fabrication, painting, canning, recycling, assembly, plastic molding, glass handing, pulp and paper processing, food processing, and metal stamping. DO NOT USE NEAR OPEN FLAME.
features
- The proprietary PolyKor® blend provides exceptional cut resistance and overall performance
- Seamless knit construction protects hands without sacrificing comfort or dexterity
- Lighter and more flexible than comparable wire core gloves
- Knit wrist provides a secure fit and helps prevent dirt and debris from entering the glove
- Ambidextrous design allows replacing one glove at a time, rather than pairs
- Dark color helps hides dirt and grime reducing the rate of disposal or laundering required saving money and extending the life of the glove
- 100% silicone-free so it can be used in applications requiring a silicone-free environment
- Good washability, keeps its stretch and recovery even after laundering
- Color coded hems for easy size identification
| Gauge | 7 |
| Glove Size | 2X-Large |
| CRH | 4:8 |
| Cuff | Knit Wrist |
| Color | Green |
| Coating | Uncoated |
| Silicone Free | Yes |
| Weight | 1.17 LB |
| EAN or UPC | 616314347191 |

