- M Size
- A2 Cut Level
- Kevlar Liner Material
description
- Light Weight, used in glass handling, canning and bottling, sheet metal handling, recycling and automotive applications.
features
- Dupont Kevlar® fiber construction provides high tensile strength relative to its weight, is inherently cut resistant and will not melt, ignite or conduct electricity
- Seamless knit construction protects hands without sacrificing comfort or dexterity
- Knit Wrist helps prevent dirt and debris from entering the glove
- PVC dots provide enhanced grip and extra cut and abrasion resistance
- Color coded hems for easy size identification
- Custom styles and modifications available
| Construction | Seamless Knit |
| Sustainability | Recyclable via Terracycle Program, Reusable/Launderable |
| Coating Color | Blue |
| Cut Level | A2 |
| Liner Material | Kevlar |
| Cuff | Knit Wrist |
| Standard | EN 388 2016 B, EN 388 N B, ANSI Method TDM, ANSI Gram 600, ANSI Cut 2, ANSI Cut 9 A2, Taa Comp |
| Dry Instructions | Tumble Dry |
| Wash Instructions | Machine Wash |
| Gauge | 13 |
| Wash Temperature | 104 ⁰F |
| Glove Size | Medium |
| Coating | PVC |
| Bleach | Do Not Bleach |
| Color | Yellow |
| Coating Coverage | One Side |
| Size | M |
| CRH | 1:3 |
| Grip | Dot |
| Dry Temperature | Low Heat |
| Weight | 0.03 LB |
| EAN or UPC | 616314014956 |

