- Yellow Color
- Large Glove Size
- PVC Coating
description
- Medium Weight. Used in glass handling, canning and bottling, sheet metal handling, recycling and automotive applications.
features
- Dupont Kevlar® fiber construction provides high tensile strength relative to its weight, is inherently cut resistant and will not melt, ignite or conduct electricity
- Seamless knit construction protects hands without sacrificing comfort or dexterity
- Extended Knit Wrist helps prevent dirt and debris from entering the glove and adds forearm protection
- Double-sided PVC dots provide enhanced grip and extra cut and abrasion resistance
- Ambidextrous design allows replacing one glove at a time, rather than pairs
- Color coded hems for easy size identification
- Custom styles and modifications available
| Standard | EN 388 2016 C, EN 388 N C, ANSI Method TDM, ANSI Gram 1215, ANSI Cut 3, ANSI Cut 9 A3, Taa Comp |
| Coating Coverage | Double-Sided |
| Dry Instructions | Tumble Dry |
| Coating Color | Blue |
| CRH | 9:2 |
| Construction | Seamless Knit |
| Bleach | Do Not Bleach |
| Liner Material | Kevlar |
| Wash Instructions | Machine Wash |
| Gauge | 7 |
| Size | L |
| Grip | Dot |
| Sustainability | Reusable/Launderable, Recyclable via Terracycle Program |
| Coating | PVC |
| Glove Size | Large |
| Wash Temperature | 104 ⁰F |
| Dry Temperature | Low Heat |
| Color | Yellow |
| Cuff | Knit Wrist |
| Cut Level | A3 |
| Weight | 0.19 LB |
| EAN or UPC | 616314015137 |

