- Green Color
- Large Glove Size
- PVC Coating
description
- Economy Weight. Ideal for sheet metal fabrication, painting, canning, recycling, assembly, plastic molding, metal fabrication, pulp and paper processing, food processing, and metal stamping. Do not use near open flame.
features
- Seamless knit construction provides comfort without sacrificing dexterity
- Prioprietary ACP Technology and Kevlar® blended shell provides excellent protection against heat, cuts, lacerations and abrasions
- Heat resistance protects the hand from minor heat and burn injuries up to 350°F, Do not use near open flame
- Polyester lining is ultra soft and very lightweight
- Knit Wrist helps prevent dirt and debris from entering the glove
- PVC dots provide enhanced grip and extra cut and abrasion resistance
- 100% Silicone Free
- Color coded hems for easy size identification
- Launderable for extended life and to reduce replacement costs
| CRH | 3:6 |
| Size | L |
| Coating Color | Black |
| Cut Level | A4 |
| Dry Instructions | Tumble Dry |
| Cuff | Knit Wrist |
| Wash Temperature | 104 ⁰F |
| Wash Instructions | Machine Wash |
| Coating Coverage | One Side |
| Glove Size | Large |
| Liner Material | ACP, Kevlar |
| Color | Green |
| Silicone Free | Yes |
| Sustainability | Reusable/Launderable, Recyclable via Terracycle Program |
| Coating | PVC |
| Standard | ANSI Method TDM, ANSI Gram 2155, ANSI Cut 4, ANSI Cut 9 A4, Taa Comp |
| Bleach | Do Not Bleach |
| Dry Temperature | Low Heat |
| Gauge | 7 |
| Grip | Dot |
| Construction | Seamless Knit |
| Weight | 2.25 LB |
| EAN or UPC | 616314150258 |

