- XL Size
- A9 Cut Level
description
- Ideal for metal handling, glass fabrication, automotive manufacturing and construction applications. DO NOT USE NEAR OPEN FLAME.
features
- The proprietary PolyKor® engineered yarn provides exceptional cut resistance and overall performance
- Seamless knit construction protects hands without sacrificing comfort or dexterity
- Split cowhide leather palm provides comfort, durability and excellent abrasion resistance
- Fourchettes on all sides of every finger and thumb from cuff to cuff for superior comfort
- Leather reinforced thumb crotch for extended glove life, enhanced comfort, increased abrasion resistance and added durability in a high-wear area
- Stitched with aramid thread for added strength
- Knit wrist provides a secure fit and helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification
- Vend pack ready for Personal Protective Equipment (PPE) vending machines in the industrial workplace
| Gauge | 7 |
| Size | XL |
| Standard | EN 388 C X, EN 388 T 4, EN 388 P 3, EN 388 N F, EN 388 I X, ANSI Method TDM, ANSI Gram 7105, ANSI Cut 5, ANSI Cut 9 A9, ANSI Abrasion 6 |
| Cuff | Knit Wrist |
| Cut Level | A9 |
| Glove Size | X-Large |
| Construction | Seamless Knit, Leather Palm, Reinforced Thumb Crotch |
| Color | Orange |
| Coating | Uncoated |
| Hide | Split Cowhide |
| CRH | 5:10 |
| Wash Instructions | Do Not Wash |
| Weight | 0.47 LB |
| EAN or UPC | 616314250637 |

