- L Size
- A3 Cut Level
- Kevlar Liner Material
description
- Ideal for handling, assembly, and sorting of small to medium parts and materials, shipping, receiving, and packaging, and for maintenance and repair operations.
features
- Seamless knit construction provides comfort without sacrificing dexterity
- Kevlar® fiber shell provides high tensile strength relative to its weight, is inherently cut resistant and will not melt, ignite or conduct electricity
- NeoFoam® offers an incredibly secure grip in dry conditions, a versatile and flexible coating that provides breathability and a high degree of dexterity, ideal for handling and the assembly of parts
- Touchscreen compatible to allow the user to operate a touch screen phone or device without removing gloves
- Knit Wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification
- Launderable for extended life and to reduce replacement costs
| Sustainability | Reusable/Launderable, Recyclable via Terracycle Program |
| Grip | Foam |
| Cut Level | A3 |
| Coating Coverage | Palm & Fingers |
| Silicone Free | Yes |
| Construction | Coated Seamless Knit, Touchscreen Compatible |
| Color | Gray |
| Wash Instructions | Machine Wash |
| Dry Instructions | Tumble Dry |
| Cuff | Knit Wrist |
| CRH | 6:2 |
| Standard | EN 388 A 4, EN 388 C X, EN 388 T 3, EN 388 P 1, EN 388 N C, EN 388 I X, ANSI Method TDM, ANSI Gram 1200, ANSI Cut 3, ANSI Cut 9 A3, ANSI Abrasion 3 |
| Coating Color | Black |
| Gauge | 18 |
| Coating | NeoFoam |
| Liner Material | Kevlar |
| Wash Temperature | 104 ⁰F |
| Glove Size | Large |
| Size | L |
| Dry Temperature | Low Heat |
| Bleach | Do Not Bleach |
| Weight | 1.54 LB |
| EAN or UPC | 616314207853 |

