- XL Size
- A2 Cut Level
- Kevlar Liner Material
description
- Used for material handling, glass handling operations, fishing industries, sanitation, general maintenance, woodworking and waste handling & recycling.
features
- Vend pack ready for Personal Protective Equipment (PPE) vending machines in the industrial workplace
- Seamless knit construction provides comfort without sacrificing dexterity
- Kevlar® and Elastane fiber shell provides high tensile strength relative to its weight, is inherently cut resistant and will not melt, ignite or conduct electricity
- Polyurethane coatings take on the surface properties of the glove liner providing a tactile grip in dry and slightly oily conditions, ideal for applications that require dexterity for precise handling
- Knit Wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification
- Launderable for extended life and to reduce replacement costs
| Glove Size | X-Large |
| Grip | Flat |
| Coating | Polyurethane |
| Wash Instructions | Machine Wash |
| Construction | Coated Seamless Knit |
| Standard | EN 388 2016 4231BX, EN 388 A 4, EN 388 C 2, EN 388 T 3, EN 388 P 1, EN 388 N B, EN 388 I X, ANSI Method TDM, ANSI Gram 516, ANSI Cut 2, ANSI Cut 9 A2 |
| Wash Temperature | 104 ⁰F |
| Cut Level | A2 |
| Cuff | Knit Wrist |
| Sustainability | Reusable/Launderable, Recyclable via Terracycle Program |
| Color | Yellow |
| Dry Instructions | Tumble Dry |
| Liner Material | Kevlar |
| Size | XL |
| Coating Coverage | Palm & Fingers |
| Coating Color | Gray |
| CRH | 1:2 |
| Dry Temperature | Low Heat |
| Bleach | Do Not Bleach |
| Gauge | 13 |
| Weight | 0.13 LB |
| EAN or UPC | 616314209680 |

