- L Size
- A3 Cut Level
- Kevlar Liner Material
description
- Superior Grade. Ideal for material handling, glass handling operations, fishing industries, sanitation, general maintenance, woodworking, waste handling and recycling.
features
- Vend pack ready for Personal Protective Equipment (PPE) vending machines in the industrial workplace
- Seamless knit construction protects hands without sacrificing comfort or dexterity
- Kevlar® fiber shell provides high tensile strength relative to its weight, is inherently cut resistant and will not melt, ignite or conduct electricity
- Latex "Crinkle" coated palm and fingertips provides superior grip in wet/dry conditions and offers abrasion resistance
- Knit wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification
- Launderable for extended life and to reduce replacement costs
| Bleach | Do Not Bleach |
| Cut Level | A3 |
| Dry Temperature | Low Heat |
| Dry Instructions | Tumble Dry |
| Construction | Coated Seamless Knit |
| Coating Color | Blue |
| Liner Material | Kevlar |
| Wash Instructions | Machine Wash |
| Coating | Latex |
| Gauge | 10 |
| Coating Coverage | Palm & Fingers |
| Sustainability | Reusable/Launderable, Recyclable via Terracycle Program |
| Grip | Crinkle. |
| CRH | 7:2 |
| Wash Temperature | 104 ⁰F |
| Color | Yellow |
| Size | L |
| Standard | EN 388 2016 2444CX, EN 388 A 2, EN 388 C 4, EN 388 T 4, EN 388 P 4, EN 388 N C, EN 388 I X, ANSI Method TDM, ANSI Gram 1262, ANSI Cut 3, ANSI Cut 9 A3 |
| Cuff | Knit Wrist |
| Glove Size | Large |
| Weight | 0.27 LB |
| EAN or UPC | 616314209710 |

