- XL Size
- Yellow Color
description
- Superior Grade. Ideal for material handling, glass handling operations, fishing industries, sanitation, general maintenance, woodworking, waste handling and recycling.
features
- Seamless knit construction protects hands without sacrificing comfort or dexterity
- Kevlar® & Acrylic shell provides excellent protection against heat, cuts, lacerations and abrasions
- Latex MicroFinish™ coating provides a superior grip in dry and wet/non-oily conditions by reacting like tiny suction cups that attach themselves firmly to the material being handled
- Knit wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification
- Launderable for extended life and to reduce replacement costs
| Dry Temperature | Low Heat |
| Coating Coverage | Palm & Fingers |
| Gauge | 10 |
| Coating Color | Brown |
| Standard | EN 388 2016 2X42CX, EN 388 A 2, EN 388 C X, EN 388 T 4, EN 388 P 2, EN 388 N C, EN 388 I X, ANSI Method TDM, ANSI Gram 1500, ANSI Cut 3, ANSI Cut 9 A4 |
| Cuff | Knit Wrist |
| Size | XL |
| Glove Size | X-Large |
| HRC Method | ATPV |
| Material | Kevlar |
| CRH | 8:3 |
| Sustainability | Reusable/Launderable |
| Grip | MicroFinish |
| Color | Yellow |
| Wash Temperature | 104 ⁰F |
| Coating | Latex |
| Construction | Coated Seamless Knit |
| Bleach | Do Not Bleach |
| Dry Instructions | Tumble Dry |
| Wash Instructions | Machine Wash |
| Liner Material | Kevlar |
| Weight | 0.3 LB |

