- 2XL Size
- A4 Cut Level
- Kevlar Liner Material
description
- Medium Weight, used for material handling, glass handling operations, fishing industries, sanitation, general maintenance, woodworking, waste handling and recycling.
features
- Seamless knit construction provides comfort without sacrificing dexterity
- Kevlar® fiber shell provides high tensile strength relative to its weight, is inherently cut resistant and will not melt, ignite or conduct electricity
- Latex "MicroFinish" coated palm and fingertips provide a superior grip in dry, wet and oily conditions by reacting like tiny suction cups that attach themselves firmly to the material being handled
- Knit Wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification
- Launderable for extended life and to reduce replacement costs
| Standard | EN 388 3X43, EN 388 2016 3X43D, EN 388 A 3, EN 388 C X, EN 388 T 4, EN 388 P 3, EN 388 N D, ANSI Method TDM, ANSI Cut 3, ANSI Cut 9 A4, ANSI Abrasion 3 |
| Wash Instructions | Machine Wash |
| Coating Color | Blue |
| CRH | 7:2 |
| Wash Temperature | 104 ⁰F |
| Gauge | 10 |
| Size | 2XL |
| Cuff | Knit Wrist |
| Grip | MicroFinish |
| Liner Material | Kevlar |
| Sustainability | Recyclable via Terracycle Program, Reusable/Launderable |
| Construction | Coated Seamless Knit |
| Dry Temperature | Low Heat |
| Cut Level | A4 |
| Bleach | Do Not Bleach |
| Glove Size | 2X-Large |
| Coating | Latex |
| Dry Instructions | Tumble Dry |
| Color | Yellow |
| Coating Coverage | Palm & Fingers |
| Weight | 0.29 LB |
| EAN or UPC | 616314055867 |

