- Yellow Color
- 2X-Large Glove Size
- Nitrile Coating
description
- Ideal for handling and assembly of medium to large parts and materials, metal fabrication, parts cleaning, mechanical equipment maintenance and repair, and medium to heavy fastening and anchoring.
features
- Seamless knit construction provides comfort without sacrificing dexterity
- Kevlar® and Elastane fiber shell provides high tensile strength relative to its weight, is inherently cut resistant and will not melt, ignite or conduct electricity
- Nitrile smooth/flat coatings are highly impermeable to liquids, proving a very tacky dry grip for specific applications that require secure holding power
- Knit Wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification
- Launderable for extended life and to reduce replacement costs
- This style is also available tri-folded and shrink-wrapped for carefree dispensing through vending machines (09-K1450V)
| Coating | Nitrile |
| CRH | 1:3 |
| Cuff | Knit Wrist |
| Dry Instructions | Tumble Dry |
| Coating Coverage | Palm & Fingers |
| Dry Temperature | Low Heat |
| Grip | Smooth |
| Liner Material | Kevlar |
| Wash Instructions | Machine Wash |
| Cut Level | A2 |
| Construction | Coated Seamless Knit |
| Wash Temperature | 104 ⁰F |
| Bleach | Do Not Bleach |
| Color | Yellow |
| Coating Color | Black |
| Size | 2XL |
| Sustainability | Recyclable via Terracycle Program, Reusable/Launderable |
| Glove Size | 2X-Large |
| Gauge | 15 |
| Standard | EN 388 A 3, EN 388 C 2, EN 388 T 2, EN 388 P 1, EN 388 N B, EN 388 I X, ANSI Method TDM, ANSI Gram 623, ANSI Cut 2, ANSI Cut 9 A2, ANSI Abrasion 4 |
| Weight | 0.18 LB |
| EAN or UPC | 616314002618 |

