Skip to content Skip to navigation menu
Kevlar XL Size A7 Cut-Resistant Gloves

09-K1600/XL

Kevlar XL Size A7 Cut-Resistant Gloves
Item #113043684
  • XL Size
  • A7 Cut Level
  • Kevlar Liner Material
Kevlar XL Size A7 Cut-Resistant Gloves
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • XL Size
  • A7 Cut Level
  • Kevlar Liner Material

description

  • Ideal for handling and assembly of medium to large parts and materials, metal fabrication, parts cleaning, mechanical equipment maintenance and repair, and medium to heavy fastening and anchoring.

features

  • Seamless knit construction provides comfort without sacrificing dexterity
  • Kevlar® fiber shell provides high tensile strength relative to its weight, is inherently cut resistant and will not melt, ignite or conduct electricity
  • Foam Nitrile coatings are breathable and durable, designed with a cell structure that disperse fluids on contact for an improved grip
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • Color coded hems for easy size identification
  • Launderable for extended life and to reduce replacement costs
Liner Material Kevlar
Color Yellow
Bleach Do Not Bleach
Coating Color Black
Glove Size X-Large
Wash Temperature 104 ⁰F
Dry Temperature Low Heat
Gauge 13
Cut Level A7
Coating Nitrile
Wash Instructions Machine Wash
Coating Coverage Palm & Fingers
Grip Foam
CRH 6:7
Construction Coated Seamless Knit
Standard EN 388 A 4, EN 388 C X, EN 388 T 3, EN 388 P 2, EN 388 N F, EN 388 I X, ANSI Method TDM, ANSI Gram 4400, ANSI Cut 5, ANSI Cut 9 A7, ANSI Abrasion 4
Cuff Knit Wrist
Sustainability Recyclable via Terracycle Program, Reusable/Launderable
Dry Instructions Tumble Dry
Size XL
Weight 2.31 LB
EAN or UPC 616314207938
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison