- XL Size
- A4 Cut Level
- Kevlar Liner Material
description
- Ideal for handling and assembly of medium to large parts and materials, metal fabrication, parts cleaning, mechanical equipment maintenance and repair, and medium to heavy fastening and anchoring.
features
- Seamless knit construction provides comfort without sacrificing dexterity
- Kevlar® fiber shell provides high tensile strength relative to its weight, is inherently cut resistant and will not melt, ignite or conduct electricity
- Foam Nitrile coatings are breathable and durable, designed with a cell structure that disperse fluids on contact for an improved grip
- Knit Wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification
- Launderable for extended life and to reduce replacement costs
| Construction | Coated Seamless Knit |
| Color | Gray |
| Wash Instructions | Machine Wash |
| Grip | Foam |
| Cut Level | A4 |
| Standard | EN 388 A 4, EN 388 C X, EN 388 T 3, EN 388 P 1, EN 388 N D, EN 388 I X, ANSI Method TDM, ANSI Gram 1640, ANSI Cut 4, ANSI Cut 9 A4, ANSI Abrasion 4 |
| Wash Temperature | 104 ⁰F |
| Glove Size | X-Large |
| Bleach | Do Not Bleach |
| CRH | 7:4 |
| Coating Coverage | Palm & Fingers |
| Dry Instructions | Tumble Dry |
| Gauge | 13 |
| Liner Material | Kevlar |
| Dry Temperature | Low Heat |
| Coating Color | Black |
| Size | XL |
| Cuff | Knit Wrist |
| Sustainability | Recyclable via Terracycle Program, Reusable/Launderable |
| Coating | Nitrile |
| Weight | 2.16 LB |
| EAN or UPC | 616314208034 |

