- S Size
- A2 Cut Level
- Kevlar Liner Material
description
- Ideal for handling and assembly of medium to large parts and materials, metal fabrication, parts cleaning, mechanical equipment maintenance and repair, and medium to heavy fastening and anchoring.
applications
- Material handling, glass handling operations, fishing industries, sanitation, general maintenance, woodworking, waste handling and recycling
features
- Seamless knit construction provides comfort without sacrificing dexterity
- Kevlar® fiber shell provides high tensile strength relative to its weight, is inherently cut resistant and will not melt, ignite or conduct electricity
- Double-Dipped Nitrile MicroSurface coatings are impermeable providing an elevated grip in dry and oily conditions, infused with thousands of tiny suction cup pockets that create a vacuum effect that dispenses fluids away on contact
- Knit Wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification
- Launderable for extended life and to reduce replacement costs
| Standard | EN 388 2016 4343BX, EN 388 A 4, EN 388 C 3, EN 388 T 4, EN 388 P 3, EN 388 N B, EN 388 I X, ANSI Method TDM, ANSI Gram 717, ANSI Cut 2, ANSI Cut 9 A2 |
| Coating | Nitrile |
| Grip | MicroSurface |
| Liner Material | Kevlar |
| Glove Size | Small |
| Wash Instructions | Machine Wash |
| Dry Temperature | Low Heat |
| Color | Yellow |
| Wash Temperature | 104 ⁰F |
| Gauge | 13 |
| Coating Color | Black |
| Size | S |
| Cut Level | A2 |
| CRH | 2:4 |
| Cuff | Knit Wrist |
| Bleach | Do Not Bleach |
| Sustainability | Recyclable via Terracycle Program, Reusable/Launderable |
| Construction | Coated Seamless Knit |
| Coating Coverage | Palm & Fingers |
| Dry Instructions | Tumble Dry |
| Weight | 0.14 LB |
| EAN or UPC | 616314096495 |


