- Yellow Color
- Small Size
description
- Medium Weight. Used for material handling, glass handling operations, fishing industries, sanitation, general maintenance, woodworking, waste handling and recycling.
features
- Kevlar® fiber shell provides high tensile strength relative to its weight, is inherently cut resistant and will not melt, ignite or conduct electricity
- Cowhide leather palm provides comfort, durability, excellent abrasion resistance, and breathability
- Knit Wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification
| Gauge | 7 |
| Construction | Leather Palm, Seamless Knit |
| Hide | Split Cowhide |
| Glove Size | Small |
| Cuff | Knit Wrist |
| Standard | EN 388 2016 4443DX, EN 388 A 4, EN 388 C 4, EN 388 T 4, EN 388 P 3, EN 388 N D, EN 388 I X, ANSI Method TDM, ANSI Gram 2106, ANSI Cut 4, ANSI Cut 9 A4 |
| Size | S |
| Cut Level | A4 |
| Color | Yellow |
| CRH | 10:4 |
| Wash Instructions | Do Not Wash |
| Weight | 0.41 LB |
| EAN or UPC | 616314003554 |

