- Natural Color
- 2X-Large Size
description
- Used for material handling, glass handling operations, fishing industries, sanitation, general maintenance, woodworking, waste handling and recycling.
features
- Top Grain Goatskin leather palm is soft, abrasion-resistant and is highly recommended for applications requiring tactile sensitivity
- Top Grain leather is smooth, provides durability and dexterity
- Split Cowhide leather back provides comfort, durability, excellent abrasion resistance, and breathability
- Split leather is economical and has a visible texture
- Drivers gloves feature slip-on styling to provide good fit and comfort
- Kevlar® fiber liner provides high tensile strength relative to its weight, is inherently cut resistant and will not melt, ignite or conduct electricity
- Straight thumb increases comfort in closed-fisted work
- Elastic closure sewn inside glove for safety and comfort
| Wash Instructions | Do Not Wash |
| Lining | Kevlar |
| Standard | EN 388 2016 3X32DX, EN 388 A 3, EN 388 C X, EN 388 T 3, EN 388 P 2, EN 388 N D, EN 388 I X, ANSI Method TDM, ANSI Gram 1518, ANSI Cut 2, ANSI Cut 9 A4 |
| Hide | Top Grain Goatskin |
| Size | 2XL |
| Gauge | 13 |
| Thumb | Straight |
| Construction | Cut-and-Sewn |
| Cuff | Slip-On |
| Palm | Leather |
| Glove Size | 2X-Large |
| Color | Natural |
| CRH | 2:4 |
| Back | Split Cowhide Leather |
| Weight | 3.85 LB |
| EAN or UPC | 616314159114 |

