- Small Size
| Thumb | Straight |
| Cuff | Slip-On |
| Back | Leather |
| Closure Type | Slip On |
| Wash Instructions | Do Not Wash |
| Size | S |
| HRC Cal | 37 |
| Lining | Kevlar |
| Hide | Top Grain Goatskin |
| Standard | EN 388 2016 3X22BX, EN 388 A 3, EN 388 C X, EN 388 T 2, EN 388 P 2, EN 388 N B, EN 388 I X, ANSI Method TDM, ANSI Gram 1530, ANSI Cut 2, ANSI Cut 9 A4 |
| Task | Electrical |
| CRH | 7:4 |
| HRC Method | ATPV |
| Gauge | 13 |
| Color | Natural |
| Palm | Leather |
| Construction | Cut-and-Sewn |
| Resistance Type | Flame/Heat Resistant, Cut Resistant, Arc Rated |
| HRC Level | 3 |
| Weight | 2.62 LB |
| EAN or UPC | 616314061882 |

