- M Size
- Aramid Lining
- Natural Color
description
- Premium Grade. Ideal for glass and material handling, fishing industries, sanitation, general maintenance, woodworking, waste handling and recycling, and many other general applications.
features
- Top Grain Goatskin leather palm is soft, abrasion-resistant and is highly recommended for applications requiring tactile sensitivity
- Top Grain leather is smooth, provides durability and dexterity
- Drivers gloves feature slip-on styling to provide good fit and comfort
- Aramid blend lining provides added cut and heat resistance
- Stitched with Kevlar® adding strength and burn resistance
- Keystone thumb is ergonomic, reduces hand fatigue, offers superior dexterity and durability
- Elastic closure sewn inside glove for safety and comfort
- Color coded hems for easy size identification
- Meets the content requirements for Chromium VI free leather
| Wash Instructions | Do Not Wash |
| Color | Natural |
| Hide | Top Grain Goatskin |
| Size | M |
| Standard | EN 388 2016 3X43DX, EN 388 A 3, EN 388 C X, EN 388 T 4, EN 388 P 3, EN 388 N D, EN 388 I X, ANSI Method TDM, ANSI Gram 1518, ANSI Cut 4, ANSI Cut 9 A4 |
| Construction | Cut-and-Sewn |
| CRH | 7:4 |
| Lining | Aramid |
| Glove Size | Medium |
| Gauge | 13 |
| Cuff | Slip-On |
| Chromium VI Free | Yes |
| Chromiumvi Free | Yes |
| Weight | 5.51 LB |
| EAN or UPC | 616314227196 |

