Skip to content Skip to navigation menu
L Size Natural Slip-On Top Grain Goatskin Drivers Glove

09-LC571/L

L Size Natural Slip-On Top Grain Goatskin Drivers Glove
Item #118615505
  • L Size
  • HPPE Lining
  • Natural Color
L Size Natural Slip-On Top Grain Goatskin Drivers Glove
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • L Size
  • HPPE Lining
  • Natural Color
Chromiumvi Free Yes
Size L
Standard EN 388 2016 4X43E, EN 388 A 4, EN 388 C X, EN 388 T 4, EN 388 P 3, EN 388 N E, ANSI Method TDM, ANSI Gram 2437, ANSI Cut 4, ANSI Cut 9 A5, ANSI Puncture 3
Chromium VI Free Yes
Lining HPPE
Glove Size Large
Color Natural
Construction Cut-and-Sewn
Wash Instructions Do Not Wash
Hide Top Grain Goatskin
Cuff Slip-On
Weight 2.66 LB
EAN or UPC 616314386466
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison