- M Size
- HPPE Lining
- Natural Color
| Glove Size | Medium |
| Chromiumvi Free | Yes |
| Hide | Top Grain Goatskin |
| Construction | Cut-and-Sewn |
| Standard | EN 388 2016 4X43E, EN 388 A 4, EN 388 C X, EN 388 T 4, EN 388 P 3, EN 388 N E, ANSI Method TDM, ANSI Gram 2437, ANSI Cut 4, ANSI Cut 9 A5, ANSI Puncture 3 |
| Lining | HPPE |
| Wash Instructions | Do Not Wash |
| Chromium VI Free | Yes |
| Cuff | Slip-On |
| Size | M |
| Color | Natural |
| Weight | 2.48 LB |
| EAN or UPC | 616314386428 |

