Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Green Kevlar 18 in Sleeve

10-21ACPCB18TH

Green Kevlar 18 in Sleeve
Item #114975938
  • Green
  • 18 in Size
Green Kevlar 18 in Sleeve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Green
  • 18 in Size

description

  • Offers arm cut protection for applications that require large object handling, perfect for reach application protection. Ideal for sheet metal application and stamping, glass handling, assembly, automotive manufacturing and plastic molding.Smart-Fit® technology provides workers of all arm sizes to wear the same size sleeve and enjoy comfortable, form-fitting all-day protection. Proprietary PIP knitting technology allows for Lycra-free sleeves that are unrivaled in stretch and elasticity.

features

  • Smart Fit™ technology raises the standards for performance knit sleeves offering a unique stretch and recovery to increase overall performance and value compared to traditional rib knits
  • Proprietary ACP™ Technology and Kevlar® blend provides excellent protection against heat, cuts, lacerations and abrasions
  • Fabric can withstand heat up to 500°F to protect arms from minor heat and burn injuries, do not use near open flame
  • Exceptional comfort and fit, will fit comfortably over clothing or directly on the arm
  • Form fit from top to bottom so it stays up on the arm making it far less prone to sliding down the arm eliminating the need for elastic or hook & loop top in most applications
  • Integrated thumb hole allows protection all the way to the knuckle without sacrificing dexterity
  • Good washability can be washed in soap and water and can be dry cleaned
  • Will retain its shape and stretch even after repeated washings
  • 100% silicone free
Color Green
Silicone Free Yes
Standard ANSI Method TDM, ANSI Cut 4, ANSI Cut 9 A4
Weight 0.11 LB
EAN or UPC 616314214264
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison