- Neon Yellow
- 18 in Size
description
- Offers arm cut protection for applications that require large object handling, perfect for reach application protection. Ideal for sheet metal application and stamping, glass handling, assembly, automotive manufacturing and plastic molding.Smart-Fit® technology provides workers of all arm sizes to wear the same size sleeve and enjoy comfortable, form-fitting all-day protection. Proprietary PIP knitting technology allows for Lycra-free sleeves that are unrivaled in stretch and elasticity.
features
- Smart-Fit® technology raises the standards for performance knit sleeves offering a unique stretch and recovery to increase overall performance and value compared to traditional rib knits
- Proprietary ACP Technology and Kevlar® blend provides excellent protection against heat, cuts, lacerations and abrasions
- Fabric can withstand heat up to 300°F to protect arms from minor heat and burn injuries
- Exceptional comfort and fit, will fit comfortably over clothing or directly on the arm
- Form fit from top to bottom so it stays up on the arm making it far less prone to sliding down the arm eliminating the need for Elastic or Velcro top in most applications
- Good washability can be washed in soap and water and can be dry cleaned
- Will retain its shape and stretch even after repeated washings
- 100% silicone free
- Neon coloring makes this product very easy to see
| Wash Instructions | Machine Wash |
| Ply | Single-Ply |
| Liner Material | ACP, Kevlar |
| Wash Temperature | 104 ⁰F |
| Bleach | Do Not Bleach |
| Dry Temperature | Low Heat |
| Dry Instructions | Tumble Dry |
| Color | Neon Yellow |
| Size | 18 in |
| Construction | 2x1 Knit, Smart-Fit |
| Top Arm Option | Elastic Cuff |
| Sustainability | Recyclable via Terracycle Program, Reusable/Launderable |
| Standard | ANSI Method TDM, ANSI Gram 1250, ANSI Cut 3, ANSI Cut 9 A3, ASTM F1060 2, ASTM F1060 Temp 284° F, Taa Comp |
| Silicone Free | Yes |
| Weight | 0.06 LB |
| EAN or UPC | 616314225895 |

