- Yellow
- 18 in Size
description
- Offers arm cut protection for applications such as sheet metal fabrication, painting, canning, recycling, assembly, plastic molding, pulp and paper processing and food processing. Not to be used around open flame or in heat applications.Smart-Fit® technology provides workers of all arm sizes to wear the same size sleeve and enjoy comfortable, form-fitting all-day protection. Proprietary PIP knitting technology allows for Lycra-free sleeves that are unrivaled in stretch and elasticity.
features
- Smart-Fit® technology raises the standards for performance knit sleeves offering a unique stretch and recovery to increase overall performance and value compared to traditional rib knits
- Proprietary ACP Technology and Kevlar® blend provides excellent protection against heat, cuts, lacerations and abrasions
- Fabric can withstand heat up to 500°F to protect arms from minor heat and burn injuries
- Exceptional comfort and fit, will fit comfortably over clothing or directly on the arm
- Form fit from top to bottom so it stays up on the arm making it far less prone to sliding down the arm eliminating the need for Elastic or Velcro top in most applications
- Integrated thumb hole allows protection all the way to the knuckle without sacrificing dexterity
- Good washability can be washed in soap and water and can be dry cleaned
- Will retain its shape and stretch even after repeated washings
- 100% silicone free
| Standard | EN388 2016 C, EN388 N C, ANSI Method TDM, ANSI Cut 3, ANSI Cut 9 A3 |
| Silicone Free | Yes |
| Color | Yellow |
| Weight | 0.05 LB |
| EAN or UPC | 616314213595 |

