Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Yellow 22 in Sleeve

10-4IK157

Yellow 22 in Sleeve
Item #113043711
  • Yellow
  • 22 in Size
Yellow 22 in Sleeve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Yellow
  • 22 in Size

description

  • Ideal for applications where arm cut protection is needed, such as assembly, plastic molding, metal fabrication, automotive.

features

  • Exceptional comfort, lightweight, breathable, and shrink resistant
  • Offers cut resistance for light duty applications
  • Interlock 100% Aramid
  • Kevlar® knit wrist offers cut and heat resistance and prevent debris from entering the sleeve
  • Thumb hole allows protection all the way to the knuckle without sacrificing dexterity
  • Elastic end for a snug fit and to eliminate debris from entering
Standard ANSI Cut 2
Color Yellow
Weight 0.18 LB
EAN or UPC 616314150234
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison