- Yellow
- 18 in Size
description
- Offers arm cut protection for applications such as sheet metal fabrication, painting, canning, recycling, assembly, plastic molding, pulp and paper processing. Not to be used around open flame or in heat applications.
features
- The PolyKor® Xrystal® / Aramid blended sleeve is lightweight and provides excellent cut and heat resistance
- Withstands heat up to 500°F to protect arms from minor heat and burn injuries
- Excellent FR properties will not melt or sustain a flame
- Integrated thumb hole allows protection all the way to the knuckle without sacrificing dexterity
- Good washability can be washed in soap and water and can be dry cleaned
- Will retain its shape and stretch even after repeated washings
- 100% silicone free
| Color | Yellow |
| Standard | ANSI Method TDM, ANSI Cut 4, ANSI Cut 9 A4 |
| Silicone Free | Yes |
| Weight | 0.08 LB |
| EAN or UPC | 616314235382 |

