- Black
- 14 in Size
description
- Ideal for applications where cut and/or light heat protection is needed, such as glass operations, metal stamping, automotive, appliance and machinery manufacturing.
features
- Seamless knit construction protects arms without sacrificing comfort or dexterity
- Kevlar® fiber provides high tensile strength relative to its weight, is inherently cut resistant and will not melt, ignite or conduct electricity
- Knit wrist offers cut and heat resistance and prevent debris from entering the sleeve
- 2-Ply construction for added protection
- Launderable for extended life and to reduce replacement costs
| Ply | 2-Ply |
| Construction | Seamless Knit |
| Dry Instructions | Tumble Dry |
| Wash Instructions | Machine Wash |
| Liner Material | Kevlar |
| Standard | ANSI Method TDM, ANSI Gram 1250, ANSI Cut 3, ANSI Cut 9 A3, ANSI Abrasion 1, ANSI Abrasion Cycles 450, Taa Comp |
| Size | 14 in |
| Bleach | Do Not Bleach |
| Top Arm Option | Elastic Cuff |
| Wash Temperature | 104 ⁰F |
| Color | Black |
| Dry Temperature | Low Heat |
| Sustainability | Recyclable via Terracycle Program, Reusable/Launderable |
| Weight | 0.06 LB |
| EAN or UPC | 616314220784 |

