- Brown
- 22 in Size
description
- Ideal for applications where arm cut protection is needed, such as assembly, plastic molding, metal fabrication, automotive.
applications
- Use for glass operations, metal stamping, sheet metal, automotive, electrical and light heat applications
features
- 60% FR Viscose / 40% Kevlar blend
- Excellent thermal and flame protection from high heat and open flame of welding torches
- Offers cut resistance for light duty applications
- Exceptional comfort, lightweight, breathable, and shrink resistant
- Kevlar knit wrist offers cut and heat resistance and prevent debris from entering the sleeve
- Elastic end provides a snug fit and helps eliminate debris from entering the sleeve
- Thumb hole allows protection all the way to the knuckle without sacrificing dexterity
| Liner Material | FR Viscose, Kevlar |
| Finger Thumb Option | Thumb Hole |
| Wash Instructions | Machine Wash |
| Bleach | Do Not Bleach |
| Dry Temperature | Low Heat |
| Standard | ANSI Method TDM, ANSI Gram 466, ANSI Cut 2, ANSI Cut 9 A1, ANSI Abrasion 1, ANSI Abrasion Cycles 300, ASTM F1060 1, ASTM F1060 Temp 176° F, ASTM F1358 1 |
| Construction | Cut-and-Sewn |
| Color | Brown |
| Top Arm Option | Blue/Gold Elastic |
| Size | 22 in |
| Dry Instructions | Tumble Dry |
| Sustainability | Reusable/Launderable, Recyclable via Terracycle Program |
| Wash Temperature | 104 ⁰F |
| Weight | 0.18 LB |
| EAN or UPC | 616314055560 |

