- Gray
- 18 in Size
description
- Offers arm cut protection for applications that require large object handling, perfect for reach application protection. Ideal for sheet metal application and stamping, glass handling, assembly, automotive manufacturing and plastic molding.
features
- Proprietary ACP™ Technology and Kevlar® blend provides excellent protection against heat, cuts, lacerations and abrasions
- Fabric can withstand heat up to 350°F (bump protection) to protect arms from minor heat and burn injuries â€" do not use near open flame
- Exceptional comfort and fit, will fit comfortably over clothing or directly on the arm
- Integrated thumb hole allows protection all the way to the knuckle without sacrificing dexterity
- Good washability can be washed in soap and water and can be dry cleaned
- Will retain its shape and stretch even after repeated washings
- 100% silicone free
| Color | Gray |
| Standard | ANSI Method TDM, ANSI Cut 3, ANSI Cut 9 A3 |
| Silicone Free | Yes |
| Weight | 0.04 LB |
| EAN or UPC | 616314266669 |

