- Green
- 24 in Size
description
- Offers arm cut protection for applications that require large object handling, perfect for reach application protection. Ideal for sheet metal application and stamping, glass handling, assembly, automotive manufacturing and plastic molding.
features
- The proprietary ACP / Kevlar® blend is exceptionally comfortable and offers twice the cut resistance compared with traditional Para-Aramid sleeves
- Heat resistant up to 400°F to protect arms from minor heat and burn injuries
- 100% silicone-free so it can be used in applications requiring a silicone free environment
- 100% Latex free
- Good washability, can be washed in soap and water and can be dry-cleaned
- Do not use near open flame
| Wash Temperature | 104 ⁰F |
| Bleach | Do Not Bleach |
| Finger Thumb Option | Thumb Hole |
| Construction | Seamless Knit |
| Sustainability | Reusable/Launderable, Recyclable via Terracycle Program |
| Color | Green |
| Ply | Single-Ply |
| Dry Instructions | Tumble Dry |
| Dry Temperature | Low Heat |
| Silicone Free | Yes |
| Liner Material | ACP, Kevlar |
| Wash Instructions | Machine Wash |
| Standard | EN 388 2016 C, EN 388 N C, ANSI Method TDM, ANSI Gram 1322, ANSI Cut 3, ANSI Cut 9 A3, Taa Comp |
| Size | 24 in |
| Top Arm Option | Elastic Cuff |
| Weight | 0.09 LB |
| EAN or UPC | 616314197529 |

