- Neon Orange
- 24 in Size
description
- Offers arm cut protection for applications that require large object handling, perfect for reach application protection. Ideal for sheet metal application and stamping, glass handling, assembly, automotive manufacturing and plastic molding.
features
- Made with Proprietary ACP Technology, featuring DuPont™ Kevlar® and fully encapsulated glass fibers
- Offers twice the cut resistance compared with traditional Para-Aramid gloves
- Heat resistance protects the arm from minor heat and burn injuries up to 350°F
- Exceptional comfort, will not cause skin irritation
- Washable, can be washed in soap and water and can be dry-cleaned
- Neon coloring makes this product very easy to see
| Dry Temperature | Low Heat |
| Standard | EN 388 2016 E, EN 388 N E, ANSI Method TDM, ANSI Gram 2376, ANSI Cut 4, ANSI Cut 9 A5, ASTM F1060 3, ASTM F1060 Temp 392° F, Taa Comp |
| Dry Instructions | Tumble Dry |
| Size | 24 in |
| Ply | 2-Ply |
| Sustainability | Reusable/Launderable, Recyclable via Terracycle Program |
| Top Arm Option | Elastic Cuff |
| Construction | Seamless Knit |
| Wash Temperature | 104 ⁰F |
| Color | Neon Orange |
| Bleach | Do Not Bleach |
| Liner Material | ACP, Kevlar |
| Wash Instructions | Machine Wash |
| Weight | 0.08 LB |
| EAN or UPC | 616314126062 |

