Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Neon Yellow Kevlar 18 in Sleeve

10-KANY18S

Neon Yellow Kevlar 18 in Sleeve
Item #106321363
  • Neon Yellow
  • 18 in Size
Neon Yellow Kevlar 18 in Sleeve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Neon Yellow
  • 18 in Size

description

  • Offers arm cut protection for applications that require large object handling, perfect for reach application protection. Ideal for sheet metal application and stamping, glass handling, assembly, automotive manufacturing and plastic molding.

features

  • Made with Proprietary ACP Technology, featuring DuPont™ Kevlar® and fully encapsulated glass fibers
  • Offers twice the cut resistance compared with traditional Para-Aramid gloves
  • Heat resistance protects the hand from minor heat and burn injuries up to 350°F
  • Exceptional comfort, will not cause skin irritation
  • Neon coloring makes this product very easy to see
  • Washable, can be washed in soap and water and can be dry-cleaned
Color Neon Yellow
Standard ANSI Method TDM, ANSI Cut 3, ANSI Cut 9 A3
Weight 0.05 LB
EAN or UPC 616314130113
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison