- Yellow
- 12 in Size
description
- Offers arm cut protection for applications that require large object handling, perfect for reach application protection. Ideal for glass operations, metal stamping, sheet metal, automotive, food applications, electrical and light heat applications.
applications
- Use for glass operations, metal stamping, sheet metal, automotive, electrical and light heat applications
features
- Kevlar provides excellent cut protection and heat resistance for the wrists and arms
- Seamless knit for comfort and flexibility
- 2-Ply construction for added protection
| Top Arm Option | Elastic Cuff |
| Bleach | Do Not Bleach |
| Dry Instructions | Tumble Dry |
| Dry Temperature | Low Heat |
| Wash Temperature | 104 ⁰F |
| Color | Yellow |
| Construction | Seamless Knit |
| Liner Material | Kevlar |
| Size | 12 in |
| Ply | 2-Ply |
| Sustainability | Reusable/Launderable, Recyclable via Terracycle Program |
| Standard | ANSI Method TDM, ANSI Gram 1263, ANSI Cut 3, ANSI Cut 9 A3, ANSI Abrasion 1, ANSI Abrasion Cycles 200, ASTM F1060 3, ASTM F1060 Temp 392° F, Taa Comp |
| Wash Instructions | Machine Wash |
| Weight | 0.04 LB |
| EAN or UPC | 616314003646 |

