- Yellow
- 14 in Size
description
- Offers arm cut protection for applications that require large object handling, perfect for reach application protection. Ideal for glass operations, metal stamping, sheet metal, automotive, food applications, electrical and light heat applications.
applications
- Use for glass operations, metal stamping, sheet metal, automotive, electrical and light heat applications
features
- Kevlar provides excellent cut protection and heat resistance for the wrists and arms
- Seamless knit for comfort and flexibility
| Color | Yellow |
| Dry Instructions | Tumble Dry |
| Dry Temperature | Low Heat |
| Wash Temperature | 104 ⁰F |
| Liner Material | Kevlar |
| Ply | Single-Ply |
| Length | 18 in |
| Standard | ANSI Method TDM, ANSI Gram 600, ANSI Cut 2, ANSI Cut 9 A2, Taa Comp |
| Sustainability | Reusable/Launderable, Recyclable via Terracycle Program |
| Wash Instructions | Machine Wash |
| Top Arm Option | Elastic Cuff |
| Construction | Seamless Knit |
| Bleach | Do Not Bleach |
| Size | 14 in |
| Weight | 0.04 LB |
| EAN or UPC | 616314015144 |

