- DuPont™ Kevlar® Material
- 2-Ply
- Medium Weight
- 18" Length
- Yellow Color
description
- Offers arm cut protection for applications that require large object handling, perfect for reach application protection. Ideal for glass operations, metal stamping, sheet metal, automotive, food applications, electrical and light heat applications.
applications
- Use for glass operations, metal stamping, sheet metal, automotive, electrical and light heat applications
features
- Kevlar provides excellent cut protection and heat resistance for the wrists and arms
- Seamless knit for comfort and flexibility
- 2-Ply construction for added protection
compliances
- ANSI A3
| Standard | ANSI Method TDM, ANSI Gram 1263, ANSI Cut 3, ANSI Cut 9 A3, ANSI Abrasion 1, ANSI Abrasion Cycles 200, ASTM F1060 3, ASTM F1060 Temp 392° F, Taa Comp |
| Ply | 2-Ply |
| Wash Instructions | Machine Wash |
| Color | Yellow |
| Bleach | Do Not Bleach |
| Dry Temperature | Low Heat |
| Dry Instructions | Tumble Dry |
| Top Arm Option | Elastic Cuff |
| Construction | Seamless Knit |
| Size | 18 in |
| Liner Material | Kevlar |
| Wash Temperature | 104 ⁰F |
| Sustainability | Reusable/Launderable, Recyclable via Terracycle Program |
| Weight | 0.06 LB |
| EAN or UPC | 616314003660 |

